Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pom Tong, L 12 In

  • Mfr # 47112

  • Zoro # G2100682


product price: $6.49
/ea

Key Features

Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
Yes
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47112
Zoro #
G2100682
UPC #
029419099825
Country of Origin
United States

Dimensions

Overall Length (In.)
12 in

Details

Item
Pom Tongs
Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
Yes
Gauge
24
Product Type
Pom Tongs
Maximum Temperature
350 Degrees F
Coated Handle
No
Locking
No
Design
1 Piece

Description

Pom Tongs, Gauge 20 ga, Coated Handle No, Handle Color -, Design 1 Piece, Dishwasher Safe No, Product Type Pom Tongs, Locking No, Maximum Temperature 350 Degrees F, Overall Length 12 in, Overall Width 5 1/2 in, NSF Certified Yes, Color Silver, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.