Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pom Tong, L 6 In

  • Mfr # 47106

  • Zoro # G0474871


product price: $4.19
/ea

Key Features

Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
Yes
Gauge
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47106
Zoro #
G0474871
UPC #
029419099795
Country of Origin
United States

Dimensions

Overall Length (In.)
6 in

Details

Item
Pom Tongs
Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
Yes
Gauge
24
Product Type
Pom Tongs
Design
1 Piece
Locking
No
Coated Handle
No
Maximum Temperature
350 Degrees F

Description

Pom Tongs, Gauge 24 ga, Coated Handle No, Handle Color -, Design 1 Piece, Dishwasher Safe No, Product Type Pom Tongs, Locking No, Maximum Temperature 350 Degrees F, Overall Length 6 1/2 in, Overall Width 3 1/8 in, NSF Certified Yes, Color Silver, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.