Portable Cold Food Station, 60 x 24
Mfr # 38716
Zoro # G9870095
product price: $4,177.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
Key Features
Type
Solid Base
Material
Vinyl Clad 20 Gauge Carbon Steel
Color
Black
Caster Type
Swivel Brake
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38716
Zoro #
G9870095
UPC #
029419336692
Country of Origin
United States
Dimensions
Overall Depth
39 1/2 in
Overall Height
59 in
Details
Item
Food Station
Type
Solid Base
Material
Vinyl Clad 20 Gauge Carbon Steel
Color
Black
Caster Type
Swivel Brake
NSF Certified
Yes
Number of Compartments/Wells
1
Food Station Type
Cold Food
Base Type
Enclosed
Holding Capacity
6 in Deep Pans
Description
Food Station, Caster Type Swivel Brake, Product Type Cold Food Station, Base Type Enclosed, Color Black, Food Station Type Cold Food, Holding Capacity 6 in Deep Pans, Material Carbon Steel, Number of Compartments/Wells 1, Overall Height 59 in, NSF Certified Yes, Overall Depth 39 1/2 in, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.