Portable Hot Food Station, 46 x 24
Mfr # 39707
Zoro # G9812731
product price: $4,539.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
Key Features
Type
Solid Base
Voltage
120 V
Watts
525 Per Well
Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39707
Zoro #
G9812731
UPC #
029419669349
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
49 in
Details
Item
Food Station
Type
Solid Base
Voltage
120 V
Watts
525 Per Well
Material
Stainless Steel
Color
Black
Caster Type
Swivel Brake
NSF Certified
Yes
Holding Capacity
3 Full Size Pans
Wattage
525 W
Food Station Type
Hot Food
Number of Compartments/Wells
3
Description
Food Station, Wattage 525 W, Caster Type Swivel Brake, Product Type Hot Food Station, Color Black, Food Station Type Hot Food, Holding Capacity 3 Full Size Pans, Material Stainless Steel, Number of Compartments/Wells 3, Overall Height 49 in, NSF Certified Yes, Overall Depth 24 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.