Pot, 2 Qt, D 4 In.
Mfr # 78725
Zoro # G2385372
product price: $33.99
/eaKey Features
Capacity (L)
1.9 L
Material
Stainless Steel
Capacity (Qt.)
2 qt
Overall Depth (In.)
4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78725
Zoro #
G2385372
UPC #
029419227983
Country of Origin
United States
Dimensions
Overall Depth (In.)
4 in
Outside Dia. (In.)
6 1/8 in
Inside Diameter
6 1/8 in
Overall Height
4 in
Details
Item
Bain Marie
Capacity (L)
1.9 L
Material
Stainless Steel
Capacity (Qt.)
2 qt
Color
Silver
Fits Opening (In.)
6 1/4 in
For Use With
4NDZ1
Product Type
Bain Marie
NSF Certified
Yes
Oven Safe
No
Freezer Safe
No
Dishwasher Safe
No
Description
Bain Marie, Includes -, Product Type Bain Marie, Capacity 2 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 6 1/8 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 4 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.