Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot, 2 qt., D 5 3/4 In.

  • Mfr # 79040

  • Zoro # G2927084


product price: $15.19
/ea

Key Features

Capacity (L)
1.9 L
Material
Stainless Steel
Capacity (Qt.)
2 qt
Overall Depth (In.)
5 3/4 in
Outside Dia. (In.)
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79040
Zoro #
G2927084
UPC #
029419039821
Country of Origin
United States

Dimensions

Overall Depth (In.)
5 3/4 in
Outside Dia. (In.)
4 1/8 in
Overall Height
1 in
Inside Diameter
5 3/4 in

Details

Item
Bain Marie Cover
Capacity (L)
1.9 L
Material
Stainless Steel
Capacity (Qt.)
2 qt
Fits Opening (In.)
4 1/4 in
Color
Silver
Product Type
Bain Marie Cover
Freezer Safe
No
NSF Certified
Yes
Oven Safe
No
Dishwasher Safe
No

Description

Bain Marie Cover, Product Type Bain Marie Cover, Capacity 2 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 5 3/4 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.