Pot, 4 1/4 Qt, D 7 5/8 In.
Mfr # 78740
Zoro # G1039543
product price: $40.15
/eaKey Features
Capacity (L)
4 L
Material
Stainless Steel
Capacity (Qt.)
4 1/4 qt
Overall Depth (In.)
7 5/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78740
Zoro #
G1039543
UPC #
029419039777
Country of Origin
United States
Dimensions
Overall Depth (In.)
7 5/8 in
Outside Dia. (In.)
6 1/2 in
Inside Diameter
6 1/2 in
Overall Height
7 5/8 in
Details
Item
Bain Marie
Capacity (L)
4 L
Material
Stainless Steel
Capacity (Qt.)
4 1/4 qt
Color
Silver
Fits Opening (In.)
6 5/8 in
For Use With
Mfr. No. 79100
Product Type
Bain Marie
Dishwasher Safe
No
Freezer Safe
No
Oven Safe
No
NSF Certified
Yes
Description
Bain Marie, Includes -, Product Type Bain Marie, Capacity 4.25 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 6 1/2 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 7 5/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.