Pull Pin Base 1/4
Mfr # 4411
Zoro # G8833203
product price: $26.15
/eaKey Features
For Use With Mfr. Model Number
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Height
1 1/4 in
Overall Diameter
1/4 in
Compatible with Manufacturer Model Number
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Compatible Product Type
Lettuce Cutter, Push Through Cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4411
Zoro #
G8833203
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/4 in
Overall Diameter
1/4 in
Details
Item
Pull Pin Base
For Use With Mfr. Model Number
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Compatible with Manufacturer Model Number
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Compatible Product Type
Lettuce Cutter, Push Through Cutter
Compatible Manufacturer Model Number
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Compatible Manufacturer Part Number
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Compatible with Mfr. Model No.
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
For Use with Mfr Model Number
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Compatible with Manufacturer Model No.
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Compatible Pump Manufacturer Part Number
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Compatible Mfr. Model Number
15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Description
Pull Pin Base 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.