Zoro Homepage

Rethermalizer, 11 Quart

  • Mfr # 72009

  • Zoro # G1988025


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Capacity
11 qt
Voltage
120V AC
Height
9 5/8 in
Material
Stainless Steel
Watts
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72009
Zoro #
G1988025
UPC #
029419194209
Country of Origin
United States

Dimensions

Height
9 5/8 in
Overall Height
9 5/8 in
Overall Depth
12 5/8 in
Overall Width
12 5/8 in
Cord Length
6 ft

Details

Item
Rethermalizer
Capacity
11 qt
Voltage
120V AC
Material
Stainless Steel
Watts
800
Amps
6.7 A
Color
Silver
Includes
Covers, Inset
Product Type
Rethermalizer
Wattage
800 W
Current
6.7 A

Description

Rethermalizer, Product Type Rethermalizer, Capacity 11 qt, Overall Height 9 5/8 in, Overall Width 12 5/8 in, Overall Depth 12 5/8 in, Voltage 120V AC, Wattage 800 W, Current 6.7 A, Material Stainless Steel, Color Silver, Cord Length 6 ft, Includes Covers, Inset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.