Zoro Homepage

Roasting Pan Bottom

  • Mfr # 68367

  • Zoro # G3621125


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Size
20 in W x 11 1/8 in L x 5 1/2 in D
Capacity
17.75 qt
Color
Silver
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68367
Zoro #
G3621125
UPC #
029419055616
Country of Origin
United States

Dimensions

Size
20 in W x 11 1/8 in L x 5 1/2 in D
Overall Depth
5 1/2 in
Overall Length
19 15/16 in
Overall Width
11 1/16 in

Details

Item
Roasting Pan with Drop Handles
Material
Aluminum
Capacity
17.75 qt
Color
Silver
Gauge
12 ga
Standards
NSF Certified
Type
17 3/4 qt
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Product Type
Roasting Pan with Drop Handles
Freezer Safe
No
Dishwasher Safe
No
Perforation
Solid
Oven Safe
Yes
Coating
Uncoated
Bead Closure
Closed Bead
NSF Certified
Yes

Description

Roasting Pan with Drop Handles, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Roasting Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 17.75 qt, Color Silver, Overall Length 19 15/16 in, Overall Width 11 1/16 in, Overall Depth 5 1/2 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.