Roasting Pan Bottom, with Straps
Mfr # 68362
Zoro # G3682874
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Size
24 in W x 18 in L x 4 3/4 in D
Capacity
29.5 qt
Color
Silver
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68362
Zoro #
G3682874
UPC #
029419055562
Country of Origin
United States
Dimensions
Size
24 in W x 18 in L x 4 3/4 in D
Overall Depth
4 5/8 in
Overall Length
24 1/4 in
Overall Width
18 in
Details
Item
Roasting Pan with Drop Handles
Material
Aluminum
Capacity
29.5 qt
Color
Silver
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Standards
NSF Certified
Gauge
10 ga
Type
29 1/2 qt
Product Type
Roasting Pan with Drop Handles
Freezer Safe
No
Coating
Uncoated
Bead Closure
Closed Bead
Dishwasher Safe
No
Perforation
Solid
Oven Safe
Yes
NSF Certified
Yes
Description
Roasting Pan with Drop Handles, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Roasting Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 29.5 qt, Color Silver, Overall Length 24 1/4 in, Overall Width 18 in, Overall Depth 4 5/8 in, Gauge 10 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.