Zoro Homepage

Rubber Foot, 1/2" dia.

  • Mfr # 303

  • Zoro # G1843908


product price: $3.69
/ea

Key Features

For Use With Mfr. Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
Material
Rubber
Compatible Product Type
Fruit/Vegetable Wedger, Heated Display Case, Lettuce Cutter, Tomato Cutter, Wedgemaster
Overall Diameter
1/2 in
Compatible with Manufacturer Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303
Zoro #
G1843908
UPC #
029419783779
Country of Origin
United States

Dimensions

Overall Diameter
1/2 in

Details

Item
Rubber Foot
For Use With Mfr. Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
Material
Rubber
Compatible Product Type
Fruit/Vegetable Wedger, Heated Display Case, Lettuce Cutter, Tomato Cutter, Wedgemaster
Compatible with Manufacturer Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
Compatible Manufacturer Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
Compatible Manufacturer Part Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
Compatible with Mfr. Model No.
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
For Use with Mfr Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
Compatible with Manufacturer Model No.
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
Compatible Pump Manufacturer Part Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster
Compatible Mfr. Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 400N, 401N, 402NC, 403N, 4400N, 500N, 501N, 502N, 503N, 606N, 808N, 808SG, Coremaster, Econo Pro, Great Wedger, HFC-24, HFC-36, Redi Wedge, Tomato Pro, Wedgemaster

Description

Rubber Foot,1/2 In. dia., For Use With Mfr. Model Number 0643N, 0643SGN, 0644N, 0644SGN, 0646N, 501N Onion King, 606N, COREMASTER, ECONO PRO, GREAT WEDGER, LETTUCE KING I, LETTUCE KING IV, LETTUCE KING-I, LETTUCE KING-IV, ONION KING, REDI WEDGE, TOMATO KING, TOMATO PRO, Tomato Pro, WEDGEMASTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.