Rubber Seal
Mfr # 0658
Zoro # G4480817
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
For Use With
Econo Pro, Lettuce King IV, Tomato King, Tomato Pro
Material
Rubber
Fits Brand
Vollrath
For Use With Mfr. Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
Product Type
Rubber Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0658
Zoro #
G4480817
UPC #
-
Country of Origin
United States
Details
For Use With
Econo Pro, Lettuce King IV, Tomato King, Tomato Pro
Material
Rubber
Fits Brand
Vollrath
Item
Rubber Seal
For Use With Mfr. Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
Product Type
Rubber Seal
Compatible with Manufacturer Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
Compatible Product Type
Lettuce Cutter, Tomato Cutter
Compatible Manufacturer Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
Compatible Manufacturer Part Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
Compatible with Manufacturer Model No.
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
Compatible with Mfr. Model No.
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
For Use with Mfr Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
Compatible Pump Manufacturer Part Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
Compatible Mfr. Model Number
0643N, 0643SGN, 0644N, 0644SGN, 0645N, 0646N, 0694N, 4400N, Econo Pro, Tomato Pro
Description
Rubber Seal, Fits Brand Vollrath Company, LLC, For Use With Mfr. Model Number 0643N, 0646N, 0644SGN, 0644N, 0643SGN, For Use With Tomato Pro, Tomato King, Lettuce King IV, Econo Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.