Zoro Homepage

Sandwich Press, Flat, 1800W, Aluminum

  • Mfr # PSG4-SSF120

  • Zoro # G808662872


product price: $2,065.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Standards
UL EPH, UL Listed
Includes
Plate, Plug
Material
Stainless Steel
Press Type
Double Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG4-SSF120
Zoro #
G808662872
UPC #
029419719877
Country of Origin
China

Dimensions

Cooking Surface Depth
16 in
Overall Depth
22 5/8 in
Cooking Surface Width
17 in
Overall Height
9 7/8 in
Overall Width
21 in

Details

Item
Sandwich Press
Voltage
120V AC
Standards
UL EPH, UL Listed
Includes
Plate, Plug
Material
Stainless Steel
Press Type
Double Press
Plate Design
Flat
Minimum Operating Temperature
125 Degrees F
Plate Material
Aluminum
Features
Consistent, Efficient
Wattage
1,800 W
Current
15 A
Plug Type
5-15P
Power Source
Electric

Description

Sandwich Press, Plate Design Flat, Plate Material Aluminum, Cooking Surface Depth 16 in, Cooking Surface Width 17 in, Overall Height 9 7/8 in, Overall Width 21 in, Overall Depth 22 5/8 in, Voltage 120V AC, Wattage 1,800 W, Maximum Operating Temperature 500 Degrees F, Current 15 A, Features Consistent, Efficient, Material Stainless Steel, Includes Plate, Plug, Minimum Operating Temperature 125 Degrees F, Plug Type 5-15P, Power Source Electric, Press Type Double Press, Standards UL EPH, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.