Zoro Homepage

Sandwich Press, Panini, 3600W, Cast Iron

  • Mfr # PSG4-DG208240

  • Zoro # G008662887


product price: $1,836.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240V
Material
Stainless Steel
Standards
UL EPH, UL Listed
Includes
Plate, Plug
Weight
63 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG4-DG208240
Zoro #
G008662887
UPC #
029419719907
Country of Origin
China

Dimensions

Cooking Surface Width
19 in
Overall Width
24 in
Overall Depth
15 5/8 in
Overall Height
9 7/8 in
Cooking Surface Depth
9 in

Details

Item
Sandwich Press
Voltage
208-240V
Material
Stainless Steel
Standards
UL EPH, UL Listed
Includes
Plate, Plug
Weight
63 lb
Wattage
3,600 W
Minimum Operating Temperature
125 Degrees F
Plate Material
Cast Iron
Current
15 A
Plug Type
6-15P
Power Source
Electric
Plate Design
Panini
Features
Consistent, Durability, Efficient, Exceptional Heat Retention
Press Type
Double Press

Description

Sandwich Press, Plate Design Panini, Plate Material Cast Iron, Cooking Surface Depth 9 in, Cooking Surface Width 19 in, Overall Height 9 7/8 in, Overall Width 24 in, Overall Depth 15 5/8 in, Voltage 208-240V, Wattage 3,600 W, Maximum Operating Temperature 575 Degrees F, Current 15 A, Features Consistent, Durability, Efficient, Exceptional Heat Retention, Material Stainless Steel, Includes Plate, Plug, Minimum Operating Temperature 125 Degrees F, Plug Type 6-15P, Power Source Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.