Satin Aluminum Bake and Roast Pan with Handles, 22-7/8" W x 13-1/2" L x 2" D

  • Mfr # 68253

  • Zoro # G3609977


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Size
22 7/8 in W x 13 1/2 in L x 2 in D
Capacity
9 qt
Color
Silver
Type
8 15/16 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68253
Zoro #
G3609977
UPC #
029419397167
Country of Origin
United States

Dimensions

Size
22 7/8 in W x 13 1/2 in L x 2 in D
Overall Length
22 7/8 in
Overall Depth
2 in
Overall Width
13 13/16 in

Details

Item
Bake and Roast Pan with Drop Handles
Material
Aluminum
Capacity
9 qt
Color
Silver
Type
8 15/16 qt
Bakeware and Roast Pans Product Group
Bake and Roast Pans
Gauge
12 ga
Product Type
Bake and Roast Pan with Drop Handles
NSF Certified
No
Freezer Safe
No
Perforation
Solid
Coating
Uncoated
Bead Closure
Closed Bead
Dishwasher Safe
No
Oven Safe
Yes

Description

Bake and Roast Pan with Drop Handles, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 9 qt, Color Silver, Overall Length 22 7/8 in, Overall Width 13 13/16 in, Overall Depth 2 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.