Sauce Pan Cover, 2-3/4 Qt.
Mfr # 7342C
Zoro # G3658225
product price: $16.29
/eaKey Features
Material
Aluminum
For Use With
6PVC7
Gauge
9
Cover Interior Diameter
7 1/2 in
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7342C
Zoro #
G3658225
UPC #
029419799176
Country of Origin
China
Dimensions
Cover Interior Diameter
7 1/2 in
Overall Height
11/16 in
Cover Overall Diameter
8 5/8 in
Details
Item
Sauce Pan Cover
Material
Aluminum
For Use With
6PVC7
Gauge
9
Handle Material
Aluminum
Body Material
Aluminum
Oven Safe
No
Finish/Coating
Unfinished
NSF Certified
Yes
Compatible Pot Capacity
2.75 qt
Cover Included
Yes
Non-Stick
No
Dishwasher Safe
No
Description
Sauce Pan Cover, Overall Height 11/16 in, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 9 ga, Cover Overall Diameter 8 5/8 in, Cover Included Yes, Cover Interior Diameter 7 1/2 in, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 2.75 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.