Sauce Pan Cover, 5-1/2 Qt.
Mfr # 7345C
Zoro # G3610004
product price: $25.39
/eaKey Features
Material
Aluminum
For Use With
6PVC9
Gauge
9
Handle Material
Aluminum
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7345C
Zoro #
G3610004
UPC #
029419799237
Country of Origin
China
Dimensions
Cover Overall Diameter
10 5/16 in
Overall Height
11/16 in
Cover Interior Diameter
9 in
Details
Item
Sauce Pan Cover
Material
Aluminum
For Use With
6PVC9
Gauge
9
Handle Material
Aluminum
NSF Certified
Yes
Compatible Pot Capacity
5.5 qt
Finish/Coating
Unfinished
Oven Safe
No
Cover Included
Yes
Non-Stick
No
Body Material
Aluminum
Dishwasher Safe
No
Description
Sauce Pan Cover, Overall Height 11/16 in, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 9 ga, Cover Overall Diameter 10 5/16 in, Cover Included Yes, Cover Interior Diameter 9 in, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 5.5 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.