Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sauce Pan, Straight, 2.5 qt, SS

  • Mfr # 702125

  • Zoro # G408662319


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Handle Color
Black
Handle Material
Silicone
Overall Height
5 1/16 in
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702125
Zoro #
G408662319
UPC #
029419599707
Country of Origin
United States

Dimensions

Overall Height
5 1/16 in
Overall Diameter
7 3/4 in
Cover Interior Diameter
6 11/16 in

Details

Item
Sauce Pan
Material
Stainless Steel
Handle Color
Black
Handle Material
Silicone
Body Material
Stainless Steel
Bottom Material
Metal
Cover Type
Flat
Oven Safe
No
Product Type
Sauce Pan
Finish/Coating
Unfinished
Non-Stick
No
NSF Certified
Yes
Cover Included
No
Body Style
Straight
Dishwasher Safe
No

Description

Sauce Pan, Overall Height 5 1/16 in, Material Stainless Steel, Handle Type Riveted, Handle Material Silicone, Handle Color Black, Gauge 8 ga, Cover Type Flat, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 6 11/16 in, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 2.5 qt, Product Type Sauce Pan, Body Material Stainless Steel, Body Style Straight, Bottom Material Metal, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.