Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sauce Pan, Straight, 4.5 qt, SS

  • Mfr # 702145

  • Zoro # G908662321


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Handle Color
Black
NSF Certified
Yes
Cover Included
No
Handle Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702145
Zoro #
G908662321
UPC #
029419599738
Country of Origin
United States

Dimensions

Overall Diameter
9 3/4 in
Overall Height
6 5/16 in
Cover Interior Diameter
9 1/4 in

Details

Item
Sauce Pan
Material
Stainless Steel
Handle Color
Black
NSF Certified
Yes
Cover Included
No
Handle Material
Silicone
Finish/Coating
Unfinished
Oven Safe
No
Bottom Material
Metal
Cover Type
Flat
Non-Stick
No
Dishwasher Safe
No
Body Material
Stainless Steel
Body Style
Straight
Product Type
Sauce Pan

Description

Sauce Pan, Overall Height 6 5/16 in, Material Stainless Steel, Handle Type Riveted, Handle Material Silicone, Handle Color Black, Gauge 8 ga, Cover Type Flat, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 9 1/4 in, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 4.5 qt, Product Type Sauce Pan, Body Material Stainless Steel, Body Style Straight, Bottom Material Metal, NSF Certified Yes, Compatible Pot Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.