Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sauce Pan, Tapered, 2.75 qt, Aluminum, PK2

  • Mfr # 6821275

  • Zoro # G208662014


product price: $37.95
/pk 2, $18.98/ea

Key Features

Material
Aluminum
Handle Color
Black
Non-Stick
No
Overall Height
5 1/8 in
Overall Diameter
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6821275
Zoro #
G208662014
UPC #
029419599400
Country of Origin
United States

Dimensions

Overall Height
5 1/8 in
Overall Diameter
7 3/4 in
Cover Interior Diameter
7 7/8 in

Details

Item
Sauce Pan
Material
Aluminum
Handle Color
Black
Non-Stick
No
Bottom Material
Metal
NSF Certified
Yes
Body Style
Tapered
Handle Material
Silicone
Cover Type
Flat
Finish/Coating
Unfinished
Product Type
Sauce Pan
Oven Safe
No
Cover Included
No
Dishwasher Safe
No
Body Material
Aluminum

Description

Sauce Pan, Overall Height 5 1/8 in, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Black, Gauge 11 ga, Cover Type Flat, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 7 7/8 in, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 2.75 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Tapered, Bottom Material Metal, NSF Certified Yes, Compatible Pot Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.