Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sauce Pan, Tapered, 5.5 qt, Aluminum, PK6

  • Mfr # 682155

  • Zoro # G108661971


product price: $51.47
/pk 6, $8.58/ea

Key Features

Material
Aluminum
Handle Color
Black
Non-Stick
No
Bottom Material
Metal
Product Type
Sauce Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682155
Zoro #
G108661971
UPC #
029419599462
Country of Origin
United States

Dimensions

Overall Height
6 3/16 in
Overall Diameter
10 1/8 in
Cover Interior Diameter
9 7/8 in

Details

Item
Sauce Pan
Material
Aluminum
Handle Color
Black
Non-Stick
No
Bottom Material
Metal
Product Type
Sauce Pan
Oven Safe
No
Body Material
Aluminum
Finish/Coating
Unfinished
Cover Included
No
Dishwasher Safe
No
Handle Material
Silicone
NSF Certified
Yes
Cover Type
Flat
Body Style
Tapered

Description

Sauce Pan, Overall Height 6 3/16 in, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Black, Gauge 11 ga, Cover Type Flat, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 9 7/8 in, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 5.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Tapered, Bottom Material Metal, NSF Certified Yes, Compatible Pot Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.