Zoro Homepage

Sauce Pot Cover, Fits 14/20/24 Qt.

  • Mfr # 7393

  • Zoro # G3698703


product price: $35.79
/ea

Key Features

Material
Aluminum
Gauge
6
For Use With
6PVD6, 6PVD9
Compatible Pot Capacity
14 qt
Finish/Coating
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7393
Zoro #
G3698703
UPC #
029419799503
Country of Origin
China

Dimensions

Overall Height
9/16 in
Cover Overall Diameter
12 11/16 in
Overall Diameter
12 11/16 in

Details

Item
Sauce Pot Cover
Material
Aluminum
Gauge
6
For Use With
6PVD6, 6PVD9
Compatible Pot Capacity
14 qt
Finish/Coating
Unfinished
Body Material
Aluminum
NSF Certified
Yes
Non-Stick
No
Cover Included
Yes
Handle Material
Aluminum
Dishwasher Safe
No
Oven Safe
No

Description

Sauce Pot Cover, Overall Height 9/16 in, Material Aluminum, Handle Material Aluminum, Gauge 6 ga, Cover Overall Diameter 12 11/16 in, Cover Included Yes, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 14 qt, Overall Diameter 12 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.