Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sauce Pot Cover, Use with 4RYZ9

  • Mfr # 67521

  • Zoro # G3401535


product price: $31.19
/ea

Key Features

Type
Flat Cover
Material
Aluminum
Gauge
8
Handle Type
Welded
Inside Dia. (In.)
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67521
Zoro #
G3401535
UPC #
029419054503
Country of Origin
United States

Dimensions

Inside Dia. (In.)
12 1/8 in
Outside Dia. (In.)
12 3/4 in
Handle Length
1/2 in
Top Diameter
12 3/4 in
Overall Height
1/2 in
Bottom Diameter
12 3/4 in

Details

Item
Cover
Type
Flat Cover
Material
Aluminum
Gauge
8
Handle Type
Welded
Handle
Welded
For Use With
Mfr. No. 67414
Product Type
Cover
Handle Coating
Antimicrobial
Finish/Coating
Natural
Oven Safe
No
Body Color
Silver
Bottom Material
Aluminum
NSF Certified
Yes
Dishwasher Safe
No
Non-Stick
No
Handle Material
Aluminum
Body Material
Aluminum

Description

Cover, Handle Material Aluminum, Handle Color Silver, Handle Length 1/2 in, Oven Safe No, Product Type Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 12 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 14 ga, Handle Type Welded, Non-Stick No, Overall Height 1/2 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.