Scraper Shaped Spatula
Mfr # 52010
Zoro # G2715352
product price: $18.49
/eaKey Features
Color
Red/white
Handle Color
Red
Overall Length
10 in
Working Temp.
500 Degrees F
Style
High Temp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52010
Zoro #
G2715352
UPC #
029419232079
Country of Origin
China
Dimensions
Overall Length
10 in
Details
Color
Red/white
Handle Color
Red
Item
High-Heat Spatula
Working Temp.
500 Degrees F
Style
High Temp
Handle Material
Nylon
Product Type
High-Heat Spatula
Blade Material
Silicone
Dishwasher Safe
No
NSF Certified
Yes
Maximum Temperature
500 Degrees F
Description
High-Heat Spatula, Overall Length 10 in, Product Type High-Heat Spatula, Handle Material Nylon, Maximum Temperature 500 Degrees F, Handle Color Red, Blade Length 3 3/8 in, Blade Material Silicone, Blade Width 2 1/8 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.