Scraper Shaped Spatula
Mfr # 52026
Zoro # G3248637
product price: $29.15
/eaKey Features
Handle Color
Red
Overall Length
16 1/2 in
Style
High Temp
Color
Red/white
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52026
Zoro #
G3248637
UPC #
029419232093
Country of Origin
China
Dimensions
Overall Length
16 1/2 in
Details
Handle Color
Red
Style
High Temp
Item
High-Heat Spatula
Color
Red/white
Handle Material
Nylon
Working Temp.
500 Degrees F
Product Type
High-Heat Spatula
Blade Material
Silicone
Maximum Temperature
500 Degrees F
NSF Certified
Yes
Dishwasher Safe
No
Description
High-Heat Spatula, Overall Length 16 1/2 in, Product Type High-Heat Spatula, Handle Material Nylon, Maximum Temperature 500 Degrees F, Handle Color Red, Blade Length 4 5/16 in, Blade Material Silicone, Blade Width 2 3/4 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.