Zoro Homepage

Silicone Grip, Fits 8 and 10 In. Pans

  • Mfr # 7110

  • Zoro # G3677353


product price: $5.19
/ea

Key Features

Type
Fits 8 and 10 in Pans
Overall Length (In.)
5 in
Material
Silicone
For Use With
6PVA9, 6PVC0, 6PVC2, 6PVC3
Temp. Resistance (Deg. F)
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110
Zoro #
G3677353
UPC #
029419798988
Country of Origin
China

Dimensions

Overall Length (In.)
5 in
Handle Length
5 in

Details

Item
Silicone Grip
Type
Fits 8 and 10 in Pans
Material
Silicone
For Use With
6PVA9, 6PVC0, 6PVC2, 6PVC3
Temp. Resistance (Deg. F)
400
Color
Black
Maximum Temperature
400 Degrees F
Dishwasher Safe
No
Oven Safe
No
Handle Material
Silicone
NSF Certified
No

Description

Silicone Grip, For Use With 6PVA9, 6PVC0, 6PVC2, 6PVC3, Handle Length 5 in, Oven Safe No, Product Type Silicone Grip, Handle Material Silicone, Color Black, Dishwasher Safe No, Maximum Temperature 400 Degrees F, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.