Silverware Soak System
Mfr # 52619
Zoro # G1010947
product price: $74.99
/eaKey Features
Color
Silver
Material
Plastic
Overall Length (In.)
20 in
Overall Height (In.)
5 in
Includes
Bus Box, Cover, Drain Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52619
Zoro #
G1010947
UPC #
029419118809
Country of Origin
United States
Dimensions
Overall Length (In.)
20 in
Overall Height (In.)
5 in
Overall Width (In.)
15 in
Overall Length
20 in
Overall Height
8 in
Overall Width
15 in
Lid Length
21 1/8 in
Lid Width
15 3/4 in
Details
Item
Silverware Soak System
Color
Silver
Material
Plastic
Includes
Bus Box, Cover, Drain Box
Product Type
Silverware Soak System
Lid Included
Yes
Perforated/Solid Lid
Solid
NSF Certified
No
Description
Silverware Soak System, Product Type Silverware Soak System, Overall Height 8 in, Compatible Container Manufacturer Part Number Not Applicable, Lid Included Yes, Lid Length 21 1/8 in, Lid Width 15 3/4 in, Perforated/Solid Lid Solid, Material Plastic, Color Silver, NSF Certified No, Overall Length 20 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.