Zoro Homepage

Single Overshelf, 46 1/2 x 10 x 13

  • Mfr # 38043

  • Zoro # G7096731


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Type
Single Overshelf
Color
Silver
Material
Stainless Steel
For Use With
Food Table
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38043
Zoro #
G7096731
UPC #
029419214242
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
46 in
Overall Width
10 in

Details

Item
Single-Deck Over Shelf
Type
Single Overshelf
Color
Silver
Material
Stainless Steel
For Use With
Food Table
Product Type
Single-Deck Over Shelf

Description

Single-Deck Over Shelf, Product Type Single-Deck Over Shelf, Color Silver, Overall Height 13 in, Overall Length 46 in, Overall Width 10 in, For Use With Food Table, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.