Slotted Spoon, 11 In
Mfr # 46963
Zoro # G1931937
product price: $5.39
/eaKey Features
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46963
Zoro #
G1931937
UPC #
029419099238
Country of Origin
India
Dimensions
Utensil Length
11 in
Utensil Width
2 1/2 in
Details
Item
Basting Spoon
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
Yes
Utensil Color
Stainless Steel
Head Design
Slotted
Product Type
Basting Spoon
Coated Handle
No
Description
Basting Spoon, Color Silver, Coated Handle No, Head Design Slotted, Overall Length 11 in, Material Stainless Steel, Product Type Basting Spoon, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.