Zoro Homepage

Solid Basting Spoon, 15 In

  • Mfr # 46981

  • Zoro # G0764014


product price: $7.79
/ea

Key Features

Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46981
Zoro #
G0764014
UPC #
029419099375
Country of Origin
India

Dimensions

Utensil Length
15 in
Utensil Width
2 3/4 in

Details

Item
Basting Spoon
Serving Utensil Capacity
No Capacity
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
Yes
Utensil Color
Stainless Steel
Coated Handle
No
Head Design
Solid
Product Type
Basting Spoon

Description

Basting Spoon, Color Silver, Coated Handle No, Head Design Solid, Overall Length 15 in, Material Stainless Steel, Product Type Basting Spoon, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.