Zoro Homepage

Solid Prep Spoon, 12 In

  • Mfr # 4689860

  • Zoro # G1159514


product price: $9.19
/ea

Key Features

Serving Utensil Capacity
No Capacity
Utensil Material
Nylon
Utensil Handle Material
Nylon
Dishwasher Safe
Yes
Utensil Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4689860
Zoro #
G1159514
UPC #
029419640904
Country of Origin
China

Dimensions

Utensil Length
12 in

Details

Item
Basting Spoon
Serving Utensil Capacity
No Capacity
Utensil Material
Nylon
Utensil Handle Material
Nylon
Dishwasher Safe
Yes
Utensil Handle Color
Tan
NSF Certified
No
Utensil Color
Tan
Product Type
Basting Spoon
Coated Handle
No
Head Design
Solid

Description

Basting Spoon, Color Tan, Coated Handle No, Head Design Solid, Overall Length 12 in, Material Nylon, Product Type Basting Spoon, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.