Solid Spoodle, 8 Oz
Mfr # 6412820
Zoro # G1164536
product price: $20.59
/eaKey Features
Serving Utensil Capacity
8.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
High-Temp Nylon
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6412820
Zoro #
G1164536
UPC #
029419426676
Country of Origin
China
Dimensions
Utensil Length
14 3/4 in
Utensil Width
4 1/4 in
Details
Item
Heavy-Duty Spoodle(R) Utensil
Serving Utensil Capacity
8.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
High-Temp Nylon
Dishwasher Safe
Yes
Color
Black
Utensil Handle Color
Black
NSF Certified
Yes
Utensil Color
Stainless Steel
Gauge
20
Product Type
Heavy-Duty Spoodle(R) Utensil
Coated Handle
No
Head Design
Solid
Description
Heavy-Duty Spoodle(R) Utensil, Color Black, Coated Handle No, Head Design Solid, Overall Length 14 3/4 in, Material Stainless Steel, Product Type Heavy-Duty Spoodle(R) Utensil, Capacity 8 oz, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.