Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Spoon, 13-13/16 in. L

  • Mfr # 6414080

  • Zoro # G2423806


product price: $19.39
/ea

Key Features

Utensil Color
Stainless Steel
Utensil Handle Material
High-Temp Nylon
NSF Certified
Yes
Utensil Length
13 13/16 in
Utensil Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6414080
Zoro #
G2423806
UPC #
671080411521
Country of Origin
China

Dimensions

Utensil Length
13 13/16 in
Utensil Width
2 13/16 in

Details

Item
Heavy-Duty Spoodle(R) Utensil
Utensil Color
Stainless Steel
Utensil Handle Material
High-Temp Nylon
NSF Certified
Yes
Utensil Material
Stainless Steel
Dishwasher Safe
Yes
Utensil Handle Color
Purple
Serving Utensil Capacity
No Capacity
Color
Purple
Material
Stainless Steel
Coated Handle
No
Head Design
Solid
Product Type
Heavy-Duty Spoodle(R) Utensil

Description

Heavy-Duty Spoodle(R) Utensil, Color Purple, Coated Handle No, Head Design Solid, Overall Length 13 13/16 in, Material Stainless Steel, Product Type Heavy-Duty Spoodle(R) Utensil, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.