Zoro Homepage

Solid Spoon, 5 oz., 13-1/2 in. L

  • Mfr # 6433580

  • Zoro # G2423815


product price: $20.49
/ea

Key Features

Dishwasher Safe
Yes
Utensil Handle Material
High-Temp Nylon
NSF Certified
Yes
Utensil Material
Stainless Steel
Serving Utensil Capacity
5.00 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6433580
Zoro #
G2423815
UPC #
029419921034
Country of Origin
China

Dimensions

Utensil Width
3 13/64 in
Utensil Length
13 1/2 in

Details

Item
Heavy-Duty Spoodle(R) Utensil
Dishwasher Safe
Yes
Utensil Handle Material
High-Temp Nylon
NSF Certified
Yes
Utensil Material
Stainless Steel
Serving Utensil Capacity
5.00 oz
Utensil Handle Color
Purple
Utensil Color
Stainless Steel
Color
Purple
Material
Stainless Steel
Capacity
5 oz
Coated Handle
No
Product Type
Heavy-Duty Spoodle(R) Utensil
Head Design
Solid
Finish
Polished

Description

Heavy-Duty Spoodle(R) Utensil, Color Purple, Coated Handle No, Head Design Solid, Overall Length 13 1/2 in, Material Stainless Steel, Finish Polished, Product Type Heavy-Duty Spoodle(R) Utensil, Capacity 5 oz, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.