Spoon Shaped Spatula
Mfr # 58123
Zoro # G3411064
product price: $23.49
/eaKey Features
Handle Material
Nylon
Overall Length
13 1/2 in
Color
Red/white
Style
High Temp, Spoon
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58123
Zoro #
G3411064
UPC #
029419370399
Country of Origin
China
Dimensions
Overall Length
13 1/2 in
Details
Handle Material
Nylon
Color
Red/white
Style
High Temp, Spoon
Handle Color
Red
Item
High-Heat Spoonula
Working Temp.
500 Degrees F
Product Type
High-Heat Spoonula
Blade Material
Silicone
NSF Certified
Yes
Maximum Temperature
500 Degrees F
Dishwasher Safe
No
Description
High-Heat Spoonula, Overall Length 13 1/2 in, Product Type High-Heat Spoonula, Handle Material Nylon, Maximum Temperature 500 Degrees F, Handle Color Red, Blade Length 4 1/4 in, Blade Material Silicone, Blade Width 2 7/8 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.