Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeeze Bottle, Blue/Clear, Polyethylene

  • Mfr # 33242-134444

  • Zoro # G910854561


product price: $5.89
/ea
Sold in multiples of 12 for $70.68

Key Features

Capacity
24 oz
Material
Polyethylene
Overall Height
10 3/4 in
First In First Out Compatible
Yes
Number of Tips
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33242-134444
Zoro #
G910854561
UPC #
029419643028
Country of Origin
United States

Dimensions

Overall Height
10 3/4 in
Opening Diameter
2 1/8 in
Diameter
3 in

Details

Item
Squeeze Bottle
Capacity
24 oz
Material
Polyethylene
Color
Blue/Clear
First In First Out Compatible
Yes
Number of Tips
3
Dishwasher Safe
Yes
Closeable
Yes
Product Type
Squeeze Bottle
NSF Certified
Yes

Description

Squeeze Bottle, Number of Tips 3, Product Type Squeeze Bottle, Capacity 24 oz, Closeable Yes, Color Blue/Clear, Diameter 3 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Material Polyethylene, Opening Diameter 2 1/8 in, Overall Height 10 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.