Squeeze Bottle, Blue/Clear, Polyethylene
Mfr # 49242-134444
Zoro # G710854297
product price: $3.69
/eaSold in multiples of 12 for $44.28
Key Features
Capacity
24 oz
Material
Polyethylene
Overall Height
11 3/16 in
Dishwasher Safe
Yes
Closeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49242-134444
Zoro #
G710854297
UPC #
029419643493
Country of Origin
United States
Dimensions
Overall Height
11 3/16 in
Diameter
3 in
Opening Diameter
2 1/8 in
Details
Item
Squeeze Bottle
Capacity
24 oz
Color
Blue/Clear
Material
Polyethylene
Dishwasher Safe
Yes
Closeable
Yes
Product Type
Squeeze Bottle
NSF Certified
Yes
First In First Out Compatible
Yes
Number of Tips
1
Description
Squeeze Bottle, Number of Tips 1, Product Type Squeeze Bottle, Capacity 24 oz, Closeable Yes, Color Blue/Clear, Diameter 3 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Material Polyethylene, Opening Diameter 2 1/8 in, Overall Height 11 3/16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.