Squeeze Bottle, Brown/Clear, Polyethylene
Mfr # 33242-130101
Zoro # G910854417
product price: $5.89
/eaSold in multiples of 12 for $70.68
Key Features
Material
Polyethylene
Capacity
24 oz
Overall Height
10 3/4 in
First In First Out Compatible
Yes
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33242-130101
Zoro #
G910854417
UPC #
029419642786
Country of Origin
United States
Dimensions
Overall Height
10 3/4 in
Opening Diameter
2 1/8 in
Diameter
3 in
Details
Item
Squeeze Bottle
Material
Polyethylene
Capacity
24 oz
Color
Brown/Clear
First In First Out Compatible
Yes
NSF Certified
Yes
Product Type
Squeeze Bottle
Closeable
Yes
Number of Tips
3
Dishwasher Safe
Yes
Description
Squeeze Bottle, Number of Tips 3, Product Type Squeeze Bottle, Capacity 24 oz, Closeable Yes, Color Brown/Clear, Diameter 3 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Material Polyethylene, Opening Diameter 2 1/8 in, Overall Height 10 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.