Zoro Homepage

Squeeze Bottle, Clear/Green, Polyethylene

  • Mfr # 490242-1305191

  • Zoro # G410854313


product price: $8.59
/ea
Sold in multiples of 12 for $103.08

Key Features

Capacity
24 oz
Material
Polyethylene
Overall Height
10 5/8 in
Dishwasher Safe
Yes
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490242-1305191
Zoro #
G410854313
UPC #
029419643103
Country of Origin
United States

Dimensions

Overall Height
10 5/8 in
Diameter
3 in
Opening Diameter
2 1/8 in

Details

Item
Squeeze Bottle
Capacity
24 oz
Color
Clear/Green
Material
Polyethylene
Dishwasher Safe
Yes
Closeable
Yes
NSF Certified
Yes
Product Type
Squeeze Bottle
First In First Out Compatible
Yes

Description

Squeeze Bottle, Product Type Squeeze Bottle, Capacity 24 oz, Closeable Yes, Color Clear/Green, Diameter 3 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Material Polyethylene, Opening Diameter 2 1/8 in, Overall Height 10 5/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.