Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeeze Bottle, Clear/Purple, Polyethylene

  • Mfr # 23242-135454

  • Zoro # G010854409


product price: $5.89
/ea
Sold in multiples of 12 for $70.68

Key Features

Capacity
24 oz
Material
Polyethylene
Overall Height
10 15/16 in
NSF Certified
Yes
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23242-135454
Zoro #
G010854409
UPC #
029419642779
Country of Origin
United States

Dimensions

Overall Height
10 15/16 in
Diameter
3 in
Opening Diameter
2 1/8 in

Details

Item
Squeeze Bottle
Capacity
24 oz
Color
Clear/Purple
Material
Polyethylene
NSF Certified
Yes
Product Type
Squeeze Bottle
First In First Out Compatible
Yes
Closeable
Yes
Number of Tips
2
Dishwasher Safe
Yes

Description

Squeeze Bottle, Number of Tips 2, Product Type Squeeze Bottle, Capacity 24 oz, Closeable Yes, Color Clear/Purple, Diameter 3 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Material Polyethylene, Opening Diameter 2 1/8 in, Overall Height 10 15/16 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.