Squeeze Bottle, Clear/Purple, Polyethylene
Mfr # 490242-130554
Zoro # G510854374
product price: $8.59
/eaSold in multiples of 12 for $103.08
Key Features
Material
Polyethylene
Capacity
24 oz
Overall Height
10 5/8 in
Closeable
Yes
Product Type
Squeeze Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490242-130554
Zoro #
G510854374
UPC #
029419643295
Country of Origin
United States
Dimensions
Overall Height
10 5/8 in
Diameter
3 in
Opening Diameter
2 1/8 in
Details
Item
Squeeze Bottle
Material
Polyethylene
Capacity
24 oz
Color
Clear/Purple
Closeable
Yes
Product Type
Squeeze Bottle
Dishwasher Safe
Yes
NSF Certified
Yes
First In First Out Compatible
Yes
Description
Squeeze Bottle, Product Type Squeeze Bottle, Capacity 24 oz, Closeable Yes, Color Clear/Purple, Diameter 3 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Material Polyethylene, Opening Diameter 2 1/8 in, Overall Height 10 5/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.