Zoro Homepage

Squeeze Bottle, Clear/Red, Polyethylene

  • Mfr # 49242-130202

  • Zoro # G710854372


product price: $3.69
/ea
Sold in multiples of 12 for $44.28

Key Features

Capacity
24 oz
Material
Polyethylene
Overall Height
11 3/16 in
Product Type
Squeeze Bottle
First In First Out Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49242-130202
Zoro #
G710854372
UPC #
029419643448
Country of Origin
United States

Dimensions

Overall Height
11 3/16 in
Diameter
3 in
Opening Diameter
2 1/8 in

Details

Item
Squeeze Bottle
Capacity
24 oz
Color
Clear/Red
Material
Polyethylene
Product Type
Squeeze Bottle
First In First Out Compatible
Yes
Closeable
Yes
Dishwasher Safe
Yes
Number of Tips
1
NSF Certified
Yes

Description

Squeeze Bottle, Number of Tips 1, Product Type Squeeze Bottle, Capacity 24 oz, Closeable Yes, Color Clear/Red, Diameter 3 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Material Polyethylene, Opening Diameter 2 1/8 in, Overall Height 11 3/16 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.