Squeeze Disher, 0.33 oz., SS, Orange
Mfr # 47404
Zoro # G5508395
product price: $20.79
/eaKey Features
Serving Utensil Capacity
Size 100
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Polypropylene
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47404
Zoro #
G5508395
UPC #
029419923878
Country of Origin
United Kingdom
Dimensions
Utensil Length
7 1/2 in
Utensil Width
1 1/8 in
Bowl Width
1 1/8 in
Scoop Size
#100
Details
Item
Disher
Serving Utensil Capacity
Size 100
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Polypropylene
Dishwasher Safe
Yes
Utensil Handle Color
Orange
NSF Certified
Yes
Utensil Color
Stainless Steel
Product Type
Squeeze Disher
Description
Disher, Scoop Size #100, Product Type Squeeze Disher, Bowl Width 1 1/8 in, Capacity 0.3 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.