Zoro Homepage

Squeeze Disher, 1.13 oz., SS, Black

  • Mfr # 47398

  • Zoro # G5799482


product price: $24.69
/ea

Key Features

Serving Utensil Capacity
Size 30
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Polypropylene
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47398
Zoro #
G5799482
UPC #
029419923816
Country of Origin
United Kingdom

Dimensions

Utensil Length
8 1/8 in
Utensil Width
1 7/8 in
Scoop Size
#30
Bowl Width
1 7/8 in

Details

Item
Disher
Serving Utensil Capacity
Size 30
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Polypropylene
Dishwasher Safe
Yes
Utensil Handle Color
Black
NSF Certified
Yes
Utensil Color
Stainless Steel
Product Type
Squeeze Disher

Description

Disher, Scoop Size #30, Product Type Squeeze Disher, Bowl Width 1 7/8 in, Capacity 1.1 oz, Material Stainless Steel, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.