Zoro Homepage

SS Mixing Bowl, 1 1/2 QT

  • Mfr # 69014

  • Zoro # G0293203


product price: $19.69
/ea

Key Features

Material
Stainless Steel
Capacity
1 1/2 qt
Color
Silver
Overall Depth
3 in
Outside Dia.
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69014
Zoro #
G0293203
UPC #
029419038329
Country of Origin
United States

Dimensions

Overall Depth
3 in
Outside Dia.
7 3/4 in
Overall Height
3 in
Inside Diameter
7 1/4 in
Outside Diameter
7 3/4 in

Details

Item
Mixing Bowl
Material
Stainless Steel
Capacity
1 1/2 qt
Color
Silver
Maximum Capacity
1.5 qt
Product Type
Mixing Bowl
NSF Certified
No
Finish
Satin

Description

Mixing Bowl, Maximum Capacity 1.5 qt, Color Silver, Finish Satin, Product Type Mixing Bowl, Inside Diameter 7 1/4 in, Material Stainless Steel, Outside Diameter 7 3/4 in, Overall Depth 7 3/4 in, Overall Height 3 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.