Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Mixing Bowl, 13 QT3

  • Mfr # 69130

  • Zoro # G2568806


product price: $55.39
/ea

Key Features

Material
Stainless Steel
Capacity
13 qt
Color
Silver
Overall Depth
6 in
Outside Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69130
Zoro #
G2568806
UPC #
029419038374
Country of Origin
United States

Dimensions

Overall Depth
6 in
Outside Dia.
16 in
Overall Height
6 in
Outside Diameter
16 in
Inside Diameter
15 in

Details

Item
Mixing Bowl
Material
Stainless Steel
Capacity
13 qt
Color
Silver
Product Type
Mixing Bowl
NSF Certified
No
Finish
Satin
Maximum Capacity
13 qt

Description

Mixing Bowl, Maximum Capacity 13 qt, Color Silver, Finish Satin, Product Type Mixing Bowl, Inside Diameter 15 in, Material Stainless Steel, Outside Diameter 16 in, Overall Depth 16 in, Overall Height 6 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.