Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Stock Pot, 16 Qt

  • Mfr # 77522

  • Zoro # G0382234


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Capacity (L)
15.1 L
Capacity
16 qt
Material
Stainless Steel
Capacity (Qt.)
16 qt
Inside Depth (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77522
Zoro #
G0382234
UPC #
029419467952
Country of Origin
United States

Dimensions

Inside Depth (In.)
8 1/2 in
Outside Dia. (In.)
12 in
Overall Height
8 5/8 in
Overall Diameter
12 3/4 in

Details

Item
Stock Pot
Capacity (L)
15.1 L
Capacity
16 qt
Material
Stainless Steel
Capacity (Qt.)
16 qt
Gauge
4.1 mm
Handle
Riveted
Handle Type
Riveted
For Use With
4RZA5
Product Type
Stock Pot
Dishwasher Safe
No
Oven Safe
No
NSF Certified
Yes
Body Material
Stainless Steel
Cover Included
No
Bottom Material
Aluminum

Description

Stock Pot, Gauge 4.1 mm, Overall Height 8 5/8 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Bottom Material Aluminum, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included No, NSF Certified Yes, Capacity 16 qt, Overall Diameter 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.