Zoro Homepage

SS Stock Pot, 22 Qt

  • Mfr # 77523

  • Zoro # G2409985


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Capacity (L)
20.8 L
Capacity
20 qt
Overall Height (In.)
8 1/2 in
Material
Stainless Steel
Capacity (Qt.)
22 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77523
Zoro #
G2409985
UPC #
029419467969
Country of Origin
United States

Dimensions

Overall Height (In.)
8 1/2 in
Overall Depth (In.)
8 1/2 in
Outside Dia. (In.)
14 in
Inside Depth (In.)
8 1/2 in
Overall Height
7 3/4 in
Overall Diameter
14 in

Details

Item
Stock Pot
Capacity (L)
20.8 L
Capacity
20 qt
Material
Stainless Steel
Capacity (Qt.)
22 qt
Handle Type
Riveted
For Use With
Mfr. No. 69414
Gauge
4.1 mm
Handle
Riveted
Product Type
Stock Pot
Dishwasher Safe
No
Cover Included
No
Body Material
Stainless Steel
Bottom Material
Aluminum
NSF Certified
Yes
Oven Safe
No

Description

Stock Pot, Gauge 4.1 mm, Overall Height 7 3/4 in, Compatible Pot Capacity Not Applicable, Handle Type Riveted, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Bottom Material Aluminum, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included No, NSF Certified Yes, Capacity 20 qt, Overall Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.