Zoro Homepage

Stainless Steel Cover, Dia 7 In

  • Mfr # 69327

  • Zoro # G0944124


product price: $46.49
/ea

Key Features

Type
Flat Cover
Material
Stainless Steel
For Use With
77740
Gauge
18
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69327
Zoro #
G0944124
UPC #
029419399208
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7 in
Handle Length
3 3/4 in
Bottom Diameter
4 3/4 in
Overall Height
1 3/8 in
Top Diameter
7 in

Details

Item
Cover
Type
Flat Cover
Material
Stainless Steel
For Use With
77740
Gauge
18
Handle Color
Black
Handle
Welded
Handle Type
Welded
Temp. Resistance (Deg. F)
180
Product Type
Cover
Non-Stick
No
Body Material
Stainless Steel
Oven Safe
No
NSF Certified
Yes
Finish/Coating
Natural
Handle Coating
Antimicrobial
Dishwasher Safe
No
Bottom Material
Stainless Steel
Handle Material
Stainless Steel
Body Color
Silver

Description

Cover, Handle Material Stainless Steel, Handle Color Black, Handle Length 3 3/4 in, Oven Safe No, Product Type Cover, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 4 3/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 20 ga, Handle Type Welded, Non-Stick No, Overall Height 1 3/8 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.